Abbotsford
burpatcut129li

BURNDY PATCUT129LI 18VDC Battery Powered Crimping Tool

Price $7,042.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:PATCUT129LI
Documents Documents

Description

Battery powered crimping tool, 14.5 in L, 3.5 in W, 18 V-DC.FEATURES:- Special Latch head design provides interference free closure for Mid-Span cuts- 180° head rotation- Overmolded handle and ergonomic design- One-handed operation for advance, retract and hold- Durable high impact carrying case

Specifications

Brand Name Burndy Sub Brand Patriot®
Item Name Cable Cutter Type Battery Actuated, Hydraulic Self-Contained
Crimping Force 6 TON Voltage Rating 18 VDC
Battery Type Lithium-Ion Battery Capacity 3 Ah
Handle Type Pistol Grip Includes (2) Batteries, (1) Charger,(1) Case, (1) Lanyard
Standards RoHS Compliant Application Cutting
UPC 781810505212

Packages

1 - UNIT - 1