BURNDY BCC1000CUAL Battery Actuated Cable Cutting Tool
Description
Battery Actuated Cable Cutting Tool, 1000 kcmil Soft Drawn and 750 kcmil Hard Drawn Copper, Up to 2" O.D Aluminium, 12V Ni-Cd
Specifications
Brand Name | Burndy | Item Name | Cable Cutter Kit |
Type | Battery Operated | Cutting Capacity | 1000 kcmil Soft Copper, 750 kcmil Hard Copper, 2 in Upto Aluminum |
Voltage Rating | 12 V | Battery Type | Nickel-Cadmium |
Handle Type | Ergonomic Grip | Dimensions | 14-1/2 in L |
Applicable Materials | Copper, Aluminum | Includes | Battery, Battery Charger, Case, Wrist Loop |
Standards | RoHS Compliant | Application | For Cable Cutting |
UPC | 781810286661 |
Packages
1 - UNIT - 1 |