![burpatcut129acsr18v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/152964969.jpg?preset=medium)
BURNDY PATCUT129ACSR18V 18V Burndy Hydraulic Crimp Cutter Battery, Aluminum
Description
Battery actuated hydraulic self-contained cutter. Battery powered cutting tool is compact, fast, easy to use and incorporates the latest in battery tool technology. The ergonomic design allows one hand operation so that the other is free to manipulate the conductor in the proper cutting tool. 18 V incorporates a specialized latch style cutting head that allows interference-free closure for mid-span cuts.
Specifications
Brand Name | Burndy | Sub Brand | Patriot® |
Item Name | Cable Cutter | Type | Battery Actuated, Hydraulic Self Contained |
Cutting Capacity | Up to 1.29 in Copper Cable and Aluminum Cable, up to 1113 ACSR, up to 5/8 in Ground Rod, up to 1/2 in Rebar, up to 5/8 in Soft Steel Bolts, up to 1/2 in Standard Guy Strand, up to 3/8 in EHS Guy Strand | Voltage Rating | 18 VDC |
Battery Type | Nickel-Metal Hydride | Dimensions | 368.44 mm L |
Standards | RoHS Compliant | Application | For Solid Cores, Steel Wire Braiding |
UPC | 781810370803 |
Packages
1 - UNIT - 1 |