Abbotsford
burpatcut245cual18v

BURNDY PATCUT245CUAL18V Battery Actuated Cutting Tool Hydraulic Self Contained with 120V Charger

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:PATCUT245CUAL18V

Description

Battery Actuated Cutting Tool, Hydraulic Self Contained, 2.45" O.D Cu & Al, 18V Ni-MH, with 120V Charger.FEATURES:- 180° head rotation- Cuts up to 2.45” diameter copper/aluminum cable- Specialized latch style cutting head for interference-free closure for mid-span work- Ergonomic design, overmolded handleBattery powered cutting technology,Easy tool operation and portability, Advance design high-speed pump completes tough cuts faster, Longer life, efficiency, and reliability, Specialized latch head design, Interference free closure for mid-span cuts, Ergonomic design allows one hand operation, User has one hand free to manipulate material to be cut, 180-degree head rotation, Versatile head positioning allows user to get into tight areas easier, Mechanical ram release, Reliable ram release (no battery power consumption), Operates on 18-volt Ni/MH batteries, Eliminates voltage depression or memory issues, Durable high impact formed carrying case, Provides tool protection and stores all accessories, 5-year limited warranty on tool (excluding blades) and 1-year on batteries and charger, Customer satisfaction and support5 Year Limited Warranty on Tool(excluding blades), 3 year limited warranty on the batteries and charger, Lifetime warranty on INFINITY DRIVE

Specifications

Brand Name Burndy Sub Brand Patriot®
Item Name Cable Cutter Kit Type Battery Operated, Hydraulic Self-Contained
Cutting Capacity 2.45 in Voltage Rating 18 VDC
Battery Type Nickel Metal Hydride Handle Type Ergonomic Grip
Dimensions 18 in L x 3.75 in W x 14.75 in H Applicable Materials Aluminum, Copper
Includes High Speed Pump, 18 V NiMH Battery, Charger, Carrying Case Standards RoHS Compliant
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810412473

Packages

1 - UNIT - 1