
GREENLEE ES32LX11 32mm 120V Gator® Cable Cutter Li-Ion Standard
Description
Equipped with Bluetooth™ Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback.
Specifications
Brand Name | Greenlee | Sub Brand | Gator® |
Item Name | Cable Cutter | Type | Scissor Style |
Cutting Capacity | 500 kcmil Copper or Aluminum Cable | Voltage Rating | 120 V |
Battery Type | Lithium-Ion | Jaw Width | 1-1/4 in |
Handle Type | In-Line Style with Over Molded Rubber Grip | Color | Black |
Dimensions | 15-1/2 in L | Applicable Materials | Soft Metal, Copper and Aluminum |
Application | Copper, Aluminum | UPC | 783310611943 |
Packages
1 - UNIT - 1 |