
GREENLEE ES32LX12 32mm 12V Gator® Cable Cutter Li-Ion Standard
Description
Equipped with Bluetooth™ Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback.
Specifications
Brand Name | Greenlee | Sub Brand | Gator® |
Item Name | Battery Powered Cable Cutter | Type | Scissor Style, Standard |
Cutting Capacity | 500 kcmil Copper or Aluminum Cable | Voltage Rating | 12 V |
Battery Type | Lithium-Ion | Jaw Length | 1.25 in |
Jaw Width | 1.25 in | Handle Type | In-Line Style with Over Molded Rubber Grip |
Color | Black | Dimensions | 15.5 in L |
Applicable Materials | Soft Metal, Copper and Aluminum | Application | Copper, Aluminum |
UPC | 783310611950 |
Packages
1 - UNIT - 1 |