Abbotsford
grnes32lxb

GREENLEE ES32LXB 32mm Gator Cable Cutter Lithium Ion Standard Bare, Black

Price $2,917.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:ES32LXB
Documents Documents

Description

Equipped with Bluetooth™ Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback.FEATURES AND BENEFITS:• State of the art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times• LED light provides the operator with the battery charge and tool maintenance status• Small size makes the ES32LX an excellent tool for use inside panel boxes• In-line tool style is light weight and very easy to control• One trigger controls all tool functions• Cutting head rotates 350°• Tools automatically retract when the cutting cycle is complete• Overmolded tacky grip areas make gripping the tool easier and more comfortable• LED work light illuminates dark work areas• Greenlee battery-powered tools now use bio-degradable oil• Smart Chargers control the charging current, charging voltage and battery temperature to maximize battery life• Available with 120V, 12V or 230V battery charger or with 120V or 230V corded adapter in place of batteries and charger

Specifications

Brand Name Greenlee Sub Brand Gator®
Item Name Battery Powered Cable Cutter Type Scissor Style, Standard
Cutting Capacity 500 kcmil Copper or Aluminum Cable Battery Type Lithium-Ion
Jaw Length 1.25 in Jaw Width 1.25 in
Handle Type In-Line Style with Over Molded Rubber Grip Color Black
Dimensions 15.5 in L Applicable Materials Soft Metal, Copper and Aluminum
Application Copper, Aluminum UPC 783310611998

Packages

1 - UNIT - 1