Abbotsford
grnesc105lx11

GREENLEE ESC105LX11 105mm 120V Gator® Cable Cutter Li-Ion Standard

Price $8,588.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:ESC105LX11

Description

Equipped with Bluetooth™ Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback.FEATURES AND BENEFITS:• For cutting large diameter underground power and communications cables• State of the art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times• Retraction Stop allows the operator to stop the ram retraction at any point simply by tapping the trigger, and then starting the next cutting cycle from that point, saving time and energy• LED light provides the operator with the battery charge and tool maintenance status• Two-stage hydraulic system provides fast advance and power speeds, saving time• Scissor-style blades are easy to fit around cables• Side handle enhances operator control• Forward handle position improves tool balance• One trigger controls all tool functions• Cutting head rotates 350°• Tools automatically retract when the cutting cycle is complete• Overmolded tacky grip areas make gripping the tool easier and more comfortable• LED work light illuminates dark work areas• Greenlee battery-powered cutting tools now use bio-degradable oil• Smart Chargers control the charging current, charging voltage and battery temperature to maximize battery life

Specifications

Brand Name Greenlee Sub Brand Gator®
Item Name Battery Powered Cable Cutter Type Scissor Style, Standard
Cutting Capacity 4 in Diameter Communications, Copper and Aluminum Power Cables Voltage Rating 120 V
Battery Type Lithium-Ion Jaw Length 4.13 in
Jaw Width 4.13 in Handle Type Pistol Style with Over Molded Rubber Grip
Color Black Dimensions 23.75 in L
Applicable Materials Soft Metal, Copper and Aluminum Application Copper, Aluminum
UPC 783310612636

Packages

1 - UNIT - 1