Abbotsford
grnesc50lx11

GREENLEE 2 inch 120V Inline Cable Cutter with Two 4.0AH Batteries, Charger & Case

Price $5,100.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:ESC50LX11

Description

FEATURES AND BENEFITS:• Greater cutting capacity with a more compact tool• Inline design provides easy maneuverability• MRS (Manual Retract Stop) – Stop the blade retraction at any point and begin the next cutting cycle from that point to save time• Cuts up to 2” diameter Copper (Cu)/ Aluminum (Al) Standard and Fine Stranded cable• Inline design tool is 30% lighter than closest competitor model• 350 degree rotating head improves user posture and decreases wrist strain• Powered by 18V Makita® battery platform for increased battery compatibility 2X faster battery charge than competition. Battery not included

Specifications

Brand Name Greenlee Sub Brand Gator®
Item Name Cable Cutter Kit Cutting Capacity 2 in
Battery Capacity 4 Ah Voltage Rating 120 V
Jaw Length 50 mm Jaw Width 50 mm
Color Black Applicable Materials Copper, Aluminum
Includes (1) 2 in Inline Cable Cutter, (2) 4 Ah Batteries, (1) 120 V Charger, (1) Case Application Cutting Copper, Aluminum
UPC 783310080060

Packages

1 - UNIT - 1