Abbotsford
grnesc50lx22

GREENLEE 2 inch 230V Inline Cable Cutter with Two 4.0AH Batteries, Charger & Case

Price $4,960.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:ESC50LX22
Documents Documents

Description

FEATURES AND BENEFITS:• Greater cutting capacity with a more compact tool• Inline design provides easy maneuverability• MRS (Manual Retract Stop) – Stop the blade retraction at any point and begin the next cutting cycle from that point to save time• Cuts up to 2” diameter Copper (Cu)/Aluminum (Al) Standard and Fine Stranded cable• Inline design tool is 30% lighter than closest competitor model• 350 degree rotating head improves user posture and decreases wrist strain• Powered by 18V Makita® battery platform for increased battery compatibility 2X faster battery charge than competition. Battery not included

Specifications

Brand Name Greenlee Sub Brand Gator®
Item Name Cable Cutter Cutting Capacity 2 in
Battery Capacity 4 Ah Voltage Rating 230 V
Battery Type Lithium-Ion Jaw Length 50 mm
Handle Type In-Line Design with Ergonomic Grip Color Black
Dimensions 20.88 in L Applicable Materials Copper, Aluminum
Application Cutting Copper, Aluminum UPC 783310080107

Packages

1 - UNIT - 1