
GREENLEE 2 inch Inline Cable Cutter - Bare Tool Only
Description
FEATURES AND BENEFITS:• Greater cutting capacity with a more compact tool• Inline design provides easy maneuverability• MRS (Manual Retract Stop) – Stop the blade retraction at any point and begin the next cutting cycle from that point to save time• Cuts up to 2” diameter Copper (Cu)/Aluminum (Al) Standard and Fine Stranded cable• Inline design tool is 30% lighter than closest competitor model• 350 degree rotating head improves user posture and decreases wrist strain
Specifications
Brand Name | Greenlee | Sub Brand | Gator® |
Item Name | Cable Cutter | Cutting Capacity | 2 in |
Battery Type | Lithium-Ion | Jaw Length | 50 mm |
Jaw Width | 50 mm | Handle Type | In-Line Design with Ergonomic Grip |
Color | Black | Dimensions | 20.88 in L |
Applicable Materials | Copper, Aluminum | Includes | Battery, Charger, Case |
Application | Cutting Copper, Aluminum | UPC | 783310080053 |
Packages
1 - UNIT - 1 |