Abbotsford
grnesg105lxb

GREENLEE ESG105LXB 105mm Gator® Cable Cutter Li-Ion Standard, Bare Tool

Price $7,459.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:ESG105LXB

Description

Equipped with Bluetooth™ Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback.FEATURES AND BENEFITS:• Ideal for cutting of larger diameter Copper and Aluminum power cables up to 4" capacity• Precision blades provide clean cut• Lightweight compact design• Dual position handle for operation and transport• Guillotine cutting head with bolt interlock providing additional safety and cutting control• 120V AC adaptor• 350° rotating head

Specifications

Brand Name Greenlee Sub Brand Gator®
Item Name Battery Powered Cable Cutter Type Guillotine Style, Standard
Cutting Capacity 4.13 in Jaw Length 4.13 in
Jaw Width 4.13 in Handle Type Pistol Style with Over Molded Rubber Grip
Color Black Dimensions 23.75 in L
Applicable Materials ACSR, Guy Strand, Soft Metal, Copper and Aluminum Application ACSR, Guy Strand, Steel
UPC 783310612568

Packages

1 - UNIT - 1