Abbotsford
grnesg25lx120

GREENLEE ESG25LX120 25mm 120V AC Gator® Wire Cutter Li-Ion Standard

Price $5,416.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:ESG25LX120
Documents Documents

Description

Equipped with Bluetooth™ Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback.FEATURES AND BENEFITS:• Designed primarily to cut distribution ACSR cable• Powerful state of the art 18V lithium ion (Li-ion) battery• LED light provides the operator with the battery charge and tool maintenance status• In-line tool style is light weight and very easy to control• One trigger controls all tool functions• Cutting head rotates 350°• Tool automatically retracts when the cutting cycle is complete• Overmolded tacky grip areas make gripping the tool easier and more comfortable• LED work light illuminates dark work areas• Uses bio-degradable oil• Smart Chargers control the charging current, charging voltage and battery temperature to maximize battery life

Specifications

Brand Name Greenlee Sub Brand Gator®
Item Name Battery Powered Wire Cutter Type Guillotine Style, Standard
Cutting Capacity Cutter Head Opening:1.000 in, ACSR:636 kcmil, Guy Strand (Not EHS):5/8 in, Ground Rod:3/8 in, Rebar (SCH 60):3/8 in, Wire Rope:1/2 in Voltage Rating 120 V
Battery Type Lithium-Ion Jaw Length 0.98 in
Handle Type In-Line Style with Over Molded Rubber Grip Color Black
Dimensions 15 in L Applicable Materials ACSR, Guy Strand, Hard Metal, Steel
Application ACSR, Guy Strand, Steel UPC 783310612339

Packages

1 - UNIT - 1