Abbotsford
idi35078

IDEAL INDUSTRIES 35-078 PowerBlade™ Cable Cutter

Price $1,405.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-078

Description

PowerBlade™ cable cutter comes with specially hardened, rounded blades minimize cable distortion for professional quality every time. Cuts copper cable up to 750MCM and aluminium cable up to 1000MCM. Cuts up to 3/4 inch Merlin ACSR. Extremely versatile and designed for multiple applications and fits almost any drill (12V minimum).


PowerBlade Cable cutter cuts copper cable up to 750 MCM and aluminum cable up to 1000 MCM

It features heavy-duty gears and hardened rounded blades of professional quality that minimizes cable distortion

Cutter requires minimum voltage rating of 12 Volts for drilling that accepts 3/8 in. of drive shaft

It offers low speed RPM setting

Specifications

Brand Name Ideal Sub Brand PowerBlade
Item Name Drill Powered Cable Cutter Type Hand Hydraulic
Cutting Capacity 500 mm² Voltage Rating 12 V
UPC 783250601752

Packages

1 - UNIT - 1