Abbotsford
mil247020

MILWAUKEE TOOL 2470-20 M12™ Plastic Pipe Shear (Tool Only)

Price $238.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2470-20
Documents Documents

Description

Cut faster, cleaner, closer and longer than traditional shears, with more than 200 cuts on a single charge. The powerful M12TM Cordless Lithium-Ion PVC Shear can slice through 2” schedule 40 PVC in just three seconds. The ultra-sharp stainless steel blade with pierce point makes clean, burr-free cuts, and provides a quick return for fast repetitive cuts. PVC mounted to a stud or close to a wall or the ground is no challenge for the offset blade. A variable-speed trigger with reverse provides smooth, controlled cuts, even in temperature extremes. An onboard, real-time battery fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job. The M12 Lithium-Ion Battery (sold separately) offers more power and longer runtime for maximum cuts per charge.


PWRful mechanism - cuts up to 2 in. schedule 40 PVC in 3 seconds

Ultra sharp blade with pierce point - no burrs or shavings to remove

O/S blade - cuts PVC / PEX in-wall, in-ground, or close to wall

Quick return blade - increased productivity during repetitive cuts

All metal planetary drive - delivers over 200 cuts per charge

Stainless steel blade and aluminum jaw - impact, water and rust resistant

VAR speed trigger - controlled cut in warm or cold weather

On board FUEL gauge - displays remaining run-time

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Pipe Shear Type Cordless
Cutting Capacity 2 in SCH 80 PVC Voltage Rating 12 V
Battery Type Lithium-Ion Speed Rating 5 r/min
Dimensions 14-3/8 in L Applicable Materials PVC, CPVC, ABS, PEX Tubing, Non-Metallic Conduit, Rubber Hose
Standards ETL, UL Listed, CSA Certified Application For Stainless Steel Blade For Burr-Free Cuts, Slices Through 2 IN PVC In As Fast As 3 Seconds, Offset Blade - Cuts PVC/PEX In-Wall, In-Ground, Or Close To Wall
UPC 045242203482

Packages

1 - UNIT - 1