Abbotsford
mil247120

MILWAUKEE TOOL 2471-20 M12™ Cordless Copper Tubing Cutter (Tool Only)

Price $198.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2471-20

Description

The industry’s first cordless lithium-ion copper tubing cutter cuts up to 10X faster than conventional cutters. Engineered with plumbers, mechanical contractors and remodelers in mind, this versatile copper tubing cutter runs at 500 RPM for unmatched cutting speed. The M12TM Lithium-Ion Battery (sold separately) and ultra-efficient gearing allow you to make up to 200 cuts on a single charge. The patent-pending cutting mechanism automatically adjusts diameter to cut Type K, L and M copper pipes from 3/8” to 1” (OD from ½” to 1-1/8”). The unique rotating cutting head cuts installed copper piping with as little as 1-1/2” clearance, and the lightweight, inline design provides a longer reach and reduces wrist strain when you’re working in confined spaces. A built-in LED light illuminates the cutting surface. The metal cutting head is corrosion and rust resistant, and sealed for water protection, while electronic overload protection and unibody construction provide additional durability. An onboard, real-time battery fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job.


CLS quarters rotating cutting head cuts pipe in confined spaces

AUTO adjustment from 3/8 in. to 1 in. tubing

Auto locking mechanism delivers up to 200 cuts per charge

Water resistant sealed metal cutter head

BAT FUEL gauge displays remaining run-time

Built-in LED light illuminates line of cut

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Tubing Cutter Type Cordless
Cutting Capacity 1/2 - 1-1/8 in Battery Capacity 1.4 Ah
Voltage Rating 12 V Battery Type Lithium-Ion
Speed Rating 500 r/min Control Type Trigger Switch
Color Red Dimensions 14 in L
Applicable Materials Copper Standards UL Listed, CSA Certified, ETL Listed
UPC 045242158577

Packages

1 - UNIT - 1