Abbotsford
mil247220

MILWAUKEE TOOL 2472-20 M12™ 600 MCM Cable Cutter (Tool Only)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2472-20
Documents Documents

Description

Simplify cable cutting with the one cordless tool that fits comfortably in crowded panels and generates 5,000 pounds of force. With an open jaw, breakthrough powered ratcheting mechanism and superior blade geometry, the 600 MCM Cable Cutter fits into tight spaces and cuts effortlessly through large-diameter cable, leaving a clean, installation-ready cut. The compact size and scissor-style jaws enable cutting in crowded panels without looping, ratcheting or long arms. Ideal for electricians, datacomm, utility or service contractors or demolition crews, this cable cutter with 2-speed gear case delivers the power needed to cut large-diameter cable, and then switches into high speed to slice quickly through a variety of smaller and more common wire types. Powered by the revolutionary 12-volt REDLITHIUMTM Battery (sold separately), this new cable cutter can deliver up to 150 cuts of 500 MCM copper per charge. A built-in LED light illuminates the line of cut.

Specifications

Brand Name Milwaukee Sub Brand M12™, RedLithium
Item Name Battery Powered Cable Cutter Type Cable Cutter
Voltage Rating 12 V Battery Type Lithium-Ion
Color Black,Red Dimensions 10-1/2 in L
Applicable Materials Copper, Aluminum For Use With 600 MCM Copper, 750 MCM Aluminum, SER, G-Type and Underground Cable
Standards UL Listed Application For Cutting 600 MCM Copper, 750 MCM Aluminum, SER, G-Type And Underground Cable
UPC 045242277322

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok