Abbotsford
mil247221xc

MILWAUKEE TOOL 2472-21XC M12™ 600 MCM Cable Cutter Kit

Price $729.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2472-21XC

Description

Simplify cable cutting with the one cordless tool that fits comfortably in crowded panels and generates 5,000 pounds of force. With an open jaw, breakthrough powered ratcheting mechanism and superior blade geometry, the 600 MCM Cable Cutter fits into tight spaces and cuts effortlessly through large-diameter cable, leaving a clean, installation-ready cut. The compact size and scissor-style jaws enable cutting in crowded panels without looping, ratcheting or long arms. Ideal for electricians, datacomm, utility or service contractors or demolition crews, this cable cutter with 2-speed gear case delivers the power needed to cut large-diameter cable, and then switches into high speed to slice quickly through a variety of smaller and more common wire types. Powered by the revolutionary 12-volt REDLITHIUMTM Battery, this new cable cutter can deliver up to 150 cuts of 500 MCM copper per charge. A built-in LED light illuminates the line of cut. The Kit includes one M12TM Battery, a multi-voltage charger and carrying case.


600 MCM Cu/750 MCM amp capacity: powerful jaws cut effortlessly through large cable

Superior cut quality: Milwaukee designed blade geometry delivers a flat, round and installation ready cut

Compact front end with open jaws: go straight to the cable in panels without long handles, looping or ratcheting

Outstanding run-time: REDLITHIUM™ technology deliver up to 150 cut of 500 mm Cu per charge

2 SPD gear box: delivers power for large cable, and speed for more frequent size

Built-in LED light: illuminates work area in boxes

Auto release lever: provides the ability to cut, reload and quickly repeat

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Cable Cutter Kit with Strip Function Type Ratcheting
Cutting Capacity 1-7/16 in Voltage Rating 12 V
Battery Type M12 RedLithium Jaw Length 3 in
Jaw Width 4 in Jaw Material Hardened Steel
Handle Type T-Handle Color Black,Red
Dimensions 10-1/2 in L Applicable Materials For Cutting 600 MCM Copper, 750 MCM Aluminum, SER, G-Type and Underground Cable
Includes (2472-20) M12 600 MCM Cable Cutter, (48-11-2402) M12 xC High Capacity REDLITHIUM Battery, 48-59-1812) M18 and M12 Multi-Voltage Charger, Carrying Case Standards IDEA Granular Category Code: 2341, UL Listed
Application For Electricians, Datacom, Utility or Service Contractors or Demolition Crews UPC 045242277339

Packages

1 - UNIT - 1