Abbotsford
mil267221s

MILWAUKEE TOOL 2672-21S M18™ FORCE LOGIC™ Cable Cutter Kit with 477 ACSR Jaws

Price $2,898.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2672-21S

Description

The M18™ FORCE LOGIC™ CABLE CUTTER KIT with 477 ACSR Jaws is the fastest way to cut. This open jaw, fully balanced in-line tool delivers unmatched control and accuracy. Featuring patented anti-spreading jaws, this compact tool powers through 477 Hen ACSR in seconds. Milwaukee delivers on its Heavy Duty promise making up to 1,000 cuts on a single set of blades. Powered by a Powerstate™ Brushless Motor and M18™ REDLITHIUM™ Battery this tool can make over 280 cuts on a M18™ 2.0 Battery, making it the most productive tool of its kind. The kit includes a M18™ 2.0 RedLithium™ Battery, AC/DC Charger and Bucket Bag.


PWRful 6T hydraulic pump effortlessly cuts through 477 cable in seconds

Fully balanced design delivers easiest alignment wearing class 3 gloves

Optimized blade geometry delivers up to 1000 cuts per blade

Patented anti-spreading jaw design provides the best power to size ratio in the industry

HYD system is optimized for consistent performance from 0-degrees F - 122-degrees F

BRUless motor delivers up to 4x longer life

Jaws automatically open when cut is complete

Specifications

Brand Name Milwaukee Sub Brand Force Logic™, M18™
Item Name Cable Cutter Kit Type Cordless
Cutting Capacity 750 MCM Copper, 1000 MCM Aluminum Battery Capacity 2 Ah
Voltage Rating 18 V Battery Type Lithium-Ion
Housing Material Glass Filled Nylon Color Black/Red
Dimensions 14 in L x 5.43 in W x 26.77 in H Applicable Materials Copper, Aluminum
Includes (1) M18 477 ACSR Jaw, (1) M18 REDLITHIUM CP2.0 Battery, (1) M18 and M12 Multi-Voltage Charger, (1) Inverter, (1) Carabineer, (1) Allen Key and (1) Utility Bucket Bag UPC 045242354221

Packages

1 - UNIT - 1