Abbotsford
mil240720

MILWAUKEE TOOL 2407-20 3/8” 12V M12™ Bare Drill/Driver

Price $109.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2407-20

Description

The M12 FUEL™ 1/2 inch drill/driver cordless drill/drivers to the next level of performance and durability. This lightweight, versatile drill/driver provides up to 10x longer motor life, 2x more power and 4x more runtime. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler and quieter with no wearable components. REDLINK PLUS™ intelligence ensures optimized performance and protects your investment from overload, overheating and over-discharge. It can be used with the REDLITHIUM™ 2.0 compact battery pack and 4.0 extended capacity battery pack (sold separately), which deliver more work per charge and more work over pack life than the competitors, even in extreme conditions. Onboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job and a built-in LED light illuminates the work surface. An all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured soft grip gives you ultimate comfort during prolonged use.


Delivers up to 275 in. lbs of torque.

On-board battery gauge displays remaining run time

New ergonomic handle design for increased comfort

MTL ratcheting chuck for maximum durability

LTweight and compact--tool belt portable at only 2.5 lbs and 7-3/8 long

Integrated LED and fuel gauge-- increased productivity and decreased frustration when working in dim locations

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Drill/Driver Kit Type Cordless
Chuck Size 3/8 in Chuck Type Keyless
Torque Rating 275 in-lb Voltage Rating 12 V
Battery Type Lithium-Ion Speed Rating 0 - 1500 r/min (High), 0 - 400 r/min (Low)
Number of Speeds 2 Battery Capacity 2 Ah
Housing Material Metal Handle Type T-Handle
Color Red/Black Control Type Trigger Switch
Dimensions 7-3/8 in L Includes Belt Clip
Standards UL Listed, CSA Certified, ETL Listed UPC 045242300778

Packages

1 - UNIT - 1