Abbotsford
mil266520

MILWAUKEE TOOL 2665-20 M18™ 7/16" Hex Utility Impacting Drill (Tool Only)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2665-20
Documents Documents

Description

Get industry-leading power and performance in a compact size. The M18™ Cordless Lithium-ion 7/16" M18™ 7/16" Hex Utility Impacting Drill features a Milwaukee® 4-pole motor and powerful impact mechanism to deliver a reliable 350 ft-lbs of torque with maximum runtime. The REDLITHIUM™ Extended Capacity Battery Pack (sold separately) delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. You’ll get consistent speed control between 0-1900 RPM and 0-2200 IPM with the variable-speed trigger. A 7/16” hex chuck anvil with friction ring provides quick and easy accessory changes. The M18™ Impact Wrench’s onboard, real-time battery fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job. Lightweight and portable, with superior ergonomics, this 18-volt cordless power tool offers ultimate comfort during prolonged use.

Specifications

Brand Name Milwaukee® Sub Brand M18™
Battery Type M18 Color Black,Red,Silver
UPC 045242190072

Packages

1 - UNIT - 1