Abbotsford
mil260322

MILWAUKEE TOOL 2603-22 M18 FUEL 1/2 inch Drill/Driver Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2603-22

Description

The M18 FUEL™ Drill/Driver is the most powerful 18-volt cordless drill/driver in its class. This lightweight, versatile drill/driver offers up to 10X longer motor life, 2X more runtime and 25% more power for maximum performance on the jobsite. The POWERSTATE™ Brushless Motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ Extended Capacity Battery Pack delivers more work per charge and more work over pack life than the competitors. The onboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. REDLINK PLUS™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge.  The M18 FUEL Drill/Driver’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured soft grip gives you ultimate comfort during prolonged use. The kit includes the new multi-voltage charger, so you can charge all M12 and M18 lithium-ion batteries with one charger.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Drill/Driver Kit Type Cordless
Chuck Size 1/2 in Chuck Type Metal Ratcheting
Torque Rating 650 in-lb Voltage Rating 18 V
Battery Type Redlithium XC 4 Lithium-Ion Speed Rating 0 - 1850 r/min (High), 0 - 550 r/min (Low)
Housing Material Metal Handle Type Soft Grip
Includes 2603-20 M18 Fuel 1/2 in Drill/Driver, M18 Redlithium XC 2.0 Extended Capacity Battery Pack UPC 045242270811

Packages

1 - UNIT - 1