Abbotsford
Final sale
mil260621ct

MILWAUKEE TOOL 2606-21CT M18™ Compact 1/2" Drill Driver Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2606-21CT

Description

M18™ Cordless compact drill driver kit. It features 4-pole frameless motor 500 in-lbs of torque and up to 1800 RPM load. Redlink intelligence overload protection defends against abusive situations. Redlithium lithium-ion battery pack. Includes: drill driver kit (2606-21CT), M18 REDLITHIUM™ 1.5 Ah lithium-ion battery (48-11-1815), M12 and M18™ multi-voltage charger (48-59-1812) and carrying case.


Milwaukee® 4-PL frameless motor: features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0 to 1,800 RPM.

Compact design: allows greater accessibility in tight work spaces.

All-metal gear case and chuck: provide maximum impact and shock durability.

REDLINK™ Intelligence: advanced overload protects the tool against abusive situations and provides maximum life.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Compact Drill/Driver Kit Type Cordless
Chuck Size 1/2 in Chuck Type Keyless
Torque Rating 500 in-lb Voltage Rating 18 V
Battery Type Lithium-Ion Speed Rating 0 - 1800 r/min (High), 0 - 400 r/min (Low)
Number of Speeds 2 Battery Capacity 1.5 Ah
Housing Material Metal Handle Type Mid Handle Grip
Color Red Dimensions 7-1/4 in L
Includes (1) M18 Compact RedLithium Batteries, (1) M18 and M12 Multi Voltage Charger, (1) Carrying Case Standards CSA Certified
Application For Greater Accessibility in Tight Work Spaces UPC 045242355044

Packages

1 - UNIT - 1