Abbotsford
mil260622ct

MILWAUKEE TOOL 2606-22CT M18™ Compact 1/2" Drill Driver Kit

Price $229.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2606-22CT

Description

The most compact drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-Pole frameless motor, the M18™ Compact 1/2" Drill Driver delivers 500 in-lbs of torque and up to 1,800 RPM.  At only 7-1/4" length, this drill driver allows you access to the tightest work spaces.  An all-metal gear case and 1/2" metal chuck provide maximum durability, even on the most challenging worksites.  REDLINK™  Intelligence provides advanced protection in abusive situations and manages the tool's temperature to provide maximum life. The REDLITHIUM™  Battery Pack delivers more work per charge and more work over pack life than the competitors. The kit includes two M18™ Compact REDLITHIUM batteries, an M18™ and M12™ multi-voltage charger, and a carrying case.


Milwaukee® 4-PL frameless motor: features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0 to 1,800 RPM

Compact design: allows greater accessibility in tight work spaces.

All-metal gear case and chuck: provide maximum impact and shock durability

REDLINK™ Intelligence: advanced overload protects the tool against abusive situations and provides maximum life

Compact motor delivers 400 in.-lbs. of maximum torque

Built-in LED light illuminates work surfaces in dim work areas

LTweight 4.0 lbs for less fatigue

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Compact Drill Driver Kit Type Cordless
Chuck Size 1/2 in Chuck Type Keyless
Torque Rating 500 in-lb Voltage Rating 18 V
Battery Type Lithium-Ion Speed Rating 0 - 1800 r/min (High), 0 - 400 r/min (Low)
Number of Speeds 2 Battery Capacity 1.5 Ah
Housing Material Metal Handle Type T-Handle, Pistol Grip
Color Red Control Type Trigger Switch
Dimensions 7-1/4 in L Includes 2606-20 M18™ Compact 1/2 in Drill Driver, 48-59-1812 M18™ and M12™ Multi-Voltage Charger, (2) 48-11-1815 M18™ Compact Redlithium™ Battery, Carrying Case
Standards UL Listed, CSA Certified, ETL Listed UPC 045242313440

Packages

1 - UNIT - 1