Abbotsford
mil270322

MILWAUKEE TOOL 2703-22 M18 FUEL™ 1/2" Drill/Driver Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2703-22

Description

The M18 FUEL™ Drill/Driver is the Most Powerful 18-volt cordless drill on the market. The POWERSTATE™ Brushless Motor delivers up to 1,200 in-lbs of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 7.50” in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM XC5.0™ Battery Pack delivers more work per charge and more work over the life of the pack than the competitors.The M18 FUEL Drill/Driver’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. PRODUCT FEATURES:• POWERSTATE™ Brushless Motor delivers 1,200 in-lbs of Peak Torque and up to 2,000 RPM for Faster Drilling Speeds• REDLINK PLUS™ Intelligence prevents damage to the tool and battery due to overloading or overheating• REDLITHIUM XC5.0™ Batteries deliver more work per charge and more work over the life of the batteryWHAT'S INCLUDED:• (1) M18 FUEL™ 1/2" Drill/Driver (Bare Tool) (2703-20)• (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850)• (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)• (1) Belt Clip• (1) Bit Holder• (1) Side Handle• (1) Carrying Case

Specifications

Brand Name Milwaukee Sub Brand M12 Fuel™
Item Name Drill/Driver Kit Type Cordless
Chuck Size 1/2 in Chuck Type Keyless
Torque Rating 1200 in-lb Voltage Rating 18 V
Battery Type Lithium-Ion Speed Rating 0 - 2000 r/min (High), 0 - 550 r/min (Low)
Number of Speeds 2 Battery Capacity 5 Ah
Housing Material Glass Filled Nylon Handle Type T-Handle, Non Slip Pistol Grip
Color Red Control Type Trigger Switch
Dimensions 7-1/2 in L Includes 2703-20 M18 Fuel™ 1/2 in Drill/Driver, (2) 48-11-1850 M18™ Redlithium™ XC5.0 Extended Capacity Battery Pack, 48-59-1812 M18™ and M12™ Multi-Voltage Charger, Side Handle, Carrying Case, Bit Holder, Belt Clip
Standards UL Listed, CSA Certified, ETL Listed UPC 045242363728

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok