Abbotsford
mil270522

MILWAUKEE TOOL 2705-22 M18 FUEL™ with ONE-KEY™ 1/2" Drill/Driver Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2705-22

Description

M18 FUEL™ Drill/driver with 1/2 inch metal single sleeve ratcheting lock. It features a POWERSTATE™ brushless motor that delivers 1200 in-lbs of peak torque and up to 2000 RPM for faster drilling speeds. REDLINK PLUS™ intelligence prevents damage to the tool and battery due to overloading or overheating. REDLITHIUM™ XC5.0 batteries deliver more work per charge and more work over the life of the battery. ONE-KEY™ compatible customize, track and manage tool's performance and location. Easily toggle between up to four custom performance profiles that can be saved to the memory of the tool. Includes: M18 FUEL™ with ONE-KEY™ 1/2 inch drill/driver (tool only) (2705-20), (2) M18™ REDLITHIUM™ XC5.0 extended capacity battery pack (48-11-1850), (1) M18™ and M12™ multi-voltage charger (48-59-1812), (1) belt clip, (1) bit holder, (1) side handle and (1) carrying case.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™, One-Key™
Item Name Drill/Driver Kit Type Cordless, Brushless
Chuck Size 1/2 in Chuck Type Electronic, Single Sleeve Ratcheting
Torque Rating 1200 in-lb Peak Voltage Rating 18 V
Battery Type Redlithium Speed Rating 0 - 2000 r/min (High), 0 - 550 r/min (Low)
Battery Capacity 5 Ah Housing Material Metal
Handle Type T-Handle Color Back/Red
Dimensions 7.2 in L Includes (1) 2705-20 M18 Fuel with One-Key 1/2 in Drill/Driver (Tool Only), (1) Belt Clip, (1) Bit Holder, (1) Side Handle
UPC 045242363766

Packages

1 - UNIT - 1