Abbotsford
mil280320

MILWAUKEE TOOL 2803-20 M18 FUEL™ 1/2" Drill Driver (Tool Only)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2803-20
Documents Documents

Description

The M18 FUEL ½” Drill/Driver is the Industry's Most Powerful Drill by delivering Up to 60% More Power, Up To 1.5” Shorter length and Up To 2X Faster Speed Under Heavy Load. The POWERSTATE Brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs, providing fast drilling through demanding applications. At 6.9” in length, this is the most compact drill in its class, giving better access in tight spaces and reducing fatigue. The REDLINK PLUS intelligence ensures maximum performance and protects from overloads, heating and over-discharge. The REDLITHIUM XC5.0 Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.INCLUDES:- (1) M18 FUEL 1/2" Drill Driver (Tool Only) (2803-20)- (1) Side Handle- (1) Belt Clip- (1) Bit HolderKEY FEATURES:- POWERSTATE Brushless Motor: Purposely built for the M18 FUEL 1/2" Hammer Drill to provide Up To 60% More Power than the competitive set- REDLINK PLUS Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18 System. - REDLITHIUM XC5.0 Battery Pack: Delivers more work per charge and more work over the life of the pack than competitors - Up To 60% More Power: 1,200 in-lbs of torque - Only 6.9" in length for access into tight spaces and reduced fatigue - LED on foot of tool for better lighting in dark spaces - Compatible with all M18 batteries

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Drill Driver Type Brushless, Cordless
Chuck Size 1/2 in Chuck Type Keyless
Torque Rating 1200 in-lb Voltage Rating 18 V
Battery Type Lithium-Ion Speed Rating 0 - 550, 0 - 2000 r/min
Battery Capacity 5 Ah Housing Material Nylon
Handle Type T-Handle Color Black,Red
Dimensions 6.9 in L Includes (1) Side Handle, (1) Belt Clip and(1) Bit Holder
UPC 045242002252

Packages

1 - UNIT - 1