Abbotsford
mil290320

MILWAUKEE TOOL 2903-20 M18 FUEL™ 1/2" Drill/Driver

Price $248.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2903-20

Description

The M18 FUEL™ ½” Drill Driver is the Industry's Most Powerful Drill, Most Compact solution in class and features AutoStop™ Control Mode for Enhanced Safety. Delivering the capability to drill the largest holes in high speed into the densest materials. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense woods for increased productivity. At only 6.9” in length, this is the most compact cordless drill driver in its class for the best access and maneuverability in tight spaces. The AutoStop™ Control Mode offers enhanced safety for the operator by preventing over-rotation in a bind-up with the best reaction time in the industry. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating, and over-discharge. Our M18™ REDLITHIUM™ battery packs deliver more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best-in-class. This provides increased grip strength, durability, and corrosion resistance.


Most PWRful DRL

Only 6.9" in length for access into tight spaces and reduced fatigue

Auto-Stop™ CNTRL Mode, Enhanced SFTY

POWERSTATE™ BRUless MOTR delivers the power to complete the widest range of applications of any drill driver

Fastest DRLing and Driving applications under load

Auto-Stop Feature to Protect from over-rotation in a bind-up for enhanced safety, equipped with a dedicated autostop light on foot of tool to indicate a protection event

1/2" all-metal chuck with carbide teeth for maximum durability, grip and bit retention

MECH Clutch for consistency in driving a wide range of fasteners

Unmatched Performance with the most runtime in class with the XC5.0Ah batteries

All-MTL Gearcase for ultimate durability

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Drill/Driver Type Cordless, Reversible
Chuck Size 1/2 in Chuck Type Keyless
Torque Rating 1400 in-lb Voltage Rating 18 V
Battery Type Lithium-Ion Speed Rating 0 - 2100 r/min
Housing Material Glass Filled Nylon Handle Type Side
Color Black/Red Control Type Variable Speed Trigger
Dimensions 6.88 in L x 2.38 in W Includes (1) Drill, (1) Side Handle, (1) Belt Clip, Overload Protection
Standards UL Listed UPC 045242637706

Packages

1 - UNIT - 1