Abbotsford
mil241620

MILWAUKEE TOOL 2416-20 M12 FUEL™ 5/8” SDS Plus Rotary Hammer (Tool Only)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2416-20
Documents Documents

Description

The industry’s first subcompact hammer drill/driver delivers best-in-class power, speed and durability. For contractors, maintenance technicians, remodelers or anyone who’s seeking portability and performance, the compact and lightweight M12™ cordless hammer drill/driver gets the job done. It delivers best-in-class 275 in-lbs of torque and 0-400/0-1,500 RPM with the REDLITHIUM™ 12-volt battery (sold separately). The 2-speed metal gear box and single sleeve metal ratcheting chuck provide maximum durability with superior grip and bit retention. An onboard fuel gauge and built-in LED light offer convenience and minimize interruptions, even during prolonged use. The REDLITHIUM Battery Pack delivers more work per charge and more work over pack life than the competitors.

Specifications

Brand Name Milwaukee Sub Brand M12 Fuel™
Item Name Rotary Hammer Type Cordless
Chuck Size 5/8 in Chuck Type SDS Plus
Voltage Rating 12 V Battery Type Lithium-Ion
Battery Capacity 4 Ah Housing Material Metal and Rubber
Handle Type Pistol Grip Color Black,Red
Dimensions 10 in L x 3-1/2 in W Includes (1) 2416-20 M12 FUEL 5/8 in SDS Plus Rotary Hammer
Standards UL Listed UPC 045242300815

Packages

1 - UNIT - 1 8 - UNIT - 8