Abbotsford
mil260222

MILWAUKEE TOOL 2602-22 M18™ Cordless Lithium-Ion ½” Hammer Drill/Driver Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2602-22

Description

The most compact hammer drill/driver in its class is up to 20% faster in concrete than the competition. Built with a Milwaukee® 4-Pole Frameless Motor, this M18TM cordless lithium-ion ½” hammer drill/driver delivers best-in-class 525 in-lbs of peak torque with the XC High Capacity REDLITHIUM™ battery. A variable-speed trigger provides speed control between 0-1,700 RPM on high speed and 0-550 RPM on low, with 0-29,000 BPM. This maneuverable, ergonomic hammer drill/driver is the only one in its class with an all-metal gear case for maximum durability, even on the most challenging worksites.  The REDLITHIUM™ XC Battery Pack delivers more work per charge and more work over pack life than the competitors. The kit includes two M18™ XC REDLITHIUM batteries, an M18™ and M12™ multi-voltage charger, and a carrying case.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Hammer Drill/Driver Kit Type Cordless
Chuck Size 1/2 in Chuck Type Adjustable
Torque Rating 525 in-lb Voltage Rating 18 V
Battery Type Lithium-Ion Speed Rating 0 - 1700 r/min (High), 0 - 550 r/min (Low)
Number of Speeds 2 Battery Capacity 3 Ah
Handle Type Soft Ergonomic Grip Dimensions 8-1/2 in L
Includes (1) 2602-20 M18 Cordless 1/2 in Hammer Drill/Driver, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (2) 48-11-1828 M18 RedLithium XC Extended Capacity Battery, (1) Carrying Case UPC 045242186266

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok