![mil260722ct](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/317099192.jpg?preset=medium)
MILWAUKEE TOOL 2607-22CT M18™ Compact 1/2" Hammer Drill/Driver Kit
Description
The most Compact Hammer Drill/Driver in its class is more powerful than the competition. Built with a Milwaukee® 4-Pole frameless motor, the M18™ Compact 1/2" Hammer Drill/Driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-3/4" length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2" metal chuck provide maximum durability, even on the most challenging worksites. REDLINK™ Intelligence provides advanced protection in abusive situations and manages the tool's temperature to provide maximum life. The REDLITHIUM™ Battery Pack delivers more work per charge and more work over pack life than the competitors. The kit includes two M18™ Compact REDLITHIUM™ batteries, an M18™ and M12™ multi-voltage charger, and a carrying case.
Specifications
Brand Name | Milwaukee | Sub Brand | M18™ |
Item Name | Compact Hammer Drill/Driver Kit | Type | Cordless |
Chuck Size | 1/2 in | Chuck Type | Keyless, Metal Ratcheting |
Torque Rating | 500 in-lb | Voltage Rating | 18 V |
Battery Type | Lithium-Ion | Speed Rating | 0 - 1800 r/min (High), 0 - 400 r/min (Low) |
Number of Speeds | 2 | Battery Capacity | 1.5 Ah |
Housing Material | Metal | Handle Type | Pistol Grip, T-Handle |
Color | Red/Black | Control Type | Trigger Switch |
Dimensions | 7-3/4 in L | Includes | 2607-20 M18™ Compact 1/2 in Hammer Drill/Driver, 48-59-1812 M18™ and M12™ Multi-Voltage Charger, (2) 48-11-1815 M18™ Compact Redlithium™ Battery, Carrying Case |
Standards | UL Listed, CSA Certified | UPC | 045242313471 |
Packages
1 - UNIT - 1 |