Abbotsford
mil261124

MILWAUKEE TOOL 2611-24 M18™ Cordless Lithium-Ion High-Performance ½” Hammer Drill/Driver

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2611-24

Description

Get revolutionary power, run-time and ergonomics, with up to 65 percent more holes per charge. The M18TM cordless high-performance hammer drill/driver generates best-in-class power, with 750 in-lbs of torque to meet the most rigorous worksite demands. It is the most compact high-performance hammer drill available, minimizing fatigue and maximizing productivity by fitting into tight spaces. The REDLITHIUM™ Extended Capacity Battery Pack delivers more work per charge and more work over pack life than the competitors. The onboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job.  The M18™ Hammer Drill/Driver’s easy-to-use all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured soft grip gives you ultimate comfort during prolonged use. The kit includes two M18™ REDLITHIUM™ batteries, M18™ and M12™ multi-voltage charger, side handle, and durable carrying case.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Hammer Drill/Driver Type Cordless
Chuck Size 1/2 in Chuck Type Metal Ratcheting
Torque Rating 84.73 N-m Battery Type Lithium-Ion
Battery Capacity 3 Ah Housing Material Metal
Includes (1) M18™ Redlithium Batteries, M18™ and M12™ Multi-Voltage Charger, Side Handle and Durable Carrying Case UPC 045242158768

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok