![mil270222ct](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/154170965.jpg?preset=medium)
MILWAUKEE TOOL 2702-22CT M18™ 1/2" Compact Brushless Hammer Drill/Driver Kit
Description
Kit includes: (1) M18™ 1/2" Compact Brushless Hammer Drill/Driver, (2) M18™ REDLITHIUM™ 2.0 Compact Battery Pack, (1) M18™ & M12™ Multi-Voltage Charger, (1) Carrying Case.
Specifications
Brand Name | Milwaukee | Sub Brand | M18™ |
Item Name | Hammer Drill/Driver Kit | Type | Cordless, Compact, Brushless |
Chuck Size | 1/2 in | Chuck Type | Adjustable |
Torque Rating | 500 in-lb | Voltage Rating | 18 V |
Battery Type | Lithium-Ion | Speed Rating | 0 - 1800 r/min (High), 0 - 450 r/min (Low) |
Battery Capacity | 2 Ah | Housing Material | Metal |
Handle Type | T-Handle | Color | Back/Red |
Dimensions | 7-3/8 in L | Includes | (1) 2702-20 M18 1/2 in Compact Brushless Hammer Drill/Driver (Tool Only), (2) 48-11-1820 M18 Redlithium CP2.0 Battery, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) Carrying Case |
Application | For Overhead Applications or Work in Tight Spaces | UPC | 045242349814 |
Packages
1 - UNIT - 1 |