Abbotsford
mil271220

MILWAUKEE TOOL 2712-20 M18 FUEL™ 1" SDS Plus Rotary Hammer (Tool Only)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2712-20

Description

Powered by FUEL technology, the M18 FUEL 1” SDS Plus Rotary Hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE Brushless Motor Provides 1.7 ft-lbs of impact energy, 0-1,400 RPM, and 0-4,900 BPM. The Milwaukee REDLITHIUM XC5.0 Battery Packs (sold separately) provide all day work on one charge, 20% more power, and 2X more life than standard Lithium-Ion batteries. REDLINK PLUS Intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.PRODUCT FEATURES:- FUEL Technology: Delivers faster than corded speed, corded durability, and all day work on one charge - POWERSTATE Brushless Motor: Provides 1.7 ft-lbs of impact energy, 0-1,400 RPM and 0-4,900 BPM - REDLITHIUM XC5.0 Battery Packs: Provide all day work on one charge, 20% more power and 2X more recharges than standard Lithium-Ion batteries - REDLINK PLUS Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging - AVS Anti-Vibration System: Minimizes vibration for maximum comfort

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Rotary Hammer Type Brushless, Cordless
Chuck Size 1 in Chuck Type SDS Plus
Torque Rating 1.7 ft-lb Voltage Rating 18 V
Battery Type Lithium-Ion Speed Rating 0 - 1400 r/min
Battery Capacity 5 Ah Housing Material Nylon
Handle Type D-Handle Color Red
Control Type 3 Mode Dimensions 12.48 in L
Standards UL Listed, CSA Certified, ETL Listed UPC 045242303618

Packages

1 - UNIT - 1