Abbotsford
mil299922

MILWAUKEE TOOL 2999-22 M18 FUEL 2-Tool Combo Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2999-22

Description

Milwaukee M18 FUEL two-tool combo kit delivers the most advanced 18-Volt cordless cutting, drilling and fastening power tool technology in the industry. This kit features two M18 FUEL 18-Volt lithium-ion brushless cordless tools including our ½ in. Hammer Drill/Driver (2804-20) and our SURGE 1/4" Hex Hydraulic Driver. Our M18 FUEL tool system is fully compatible with the MILWAUKEE M18 18-volt cordless system. These power tools feature the most advanced cordless technology in the industry; a POWERSTATE Brushless Motor, REDLINK PLUS Intelligence tool technology, and REDLITHIUM Battery Technology, resulting in longer motor life, longer run time and more power. Our two-tool kit also includes two M18™ REDLITHIUM XC5.0 batteries, one M18 and M12 multi-voltage charger, a side handle, three belt clips, two bit holders, and one heavy-duty contractor bag.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Impact and Hammer Drill Combo Kit Type Cordless
Chuck Size 1/4 in Torque Rating 1200 in-lb
Voltage Rating 18 V Battery Type Lithium-Ion
Speed Rating 0 - 550, 0 - 2000 r/min Housing Material Metal
Color Red Dimensions 6.9 in L
For Use With M18 Systems Includes (1) 2760-20 M18 Fuel Serge 1/4 in Hex Hydraulic Driver, (1) 2804-20 M18 Fuel 1/2 in Hammer Drill/Driver, (2) 48-11-1850 M18 RedLithium XC5.0 Extended Capacity Battery Pack, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) Carrying Case, (1) Side Handle, (2) Belt Clip, (2) Bit Holder
UPC 045242527502

Packages

1 - UNIT - 1