Abbotsford
mil241521

MILWAUKEE TOOL 2415-21 M12™ Cordless Lithium-Ion 3/8” Right Angle Drill/Driver Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2415-21
Documents Documents

Description

Work more efficiently with the most versatile right angle drill/driver on the market. With a head size of just 3-3/4”, this M12TM Right Angle Drill/Driver is compact and lightweight for drilling and fastening in tight spaces, yet delivers 100 in-lbs of torque. It’s the first subcompact with a spindle lock chuck for maximum versatility and grip. It also features the industry’s first electronic clutch, with 12 torque settings and an LED indicator for fastening with complete control. The M12 REDLITHIUM™ Battery Pack delivers more work per charge and more work over pack life than the competitors. The onboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED Light illuminates the work surface. An extended paddle switch gives you ultimate comfort and convenience during prolonged use. The kit includes an M12 REDLITHIUM battery, 30-minute charger and carrying case.

Specifications

Brand Name Milwaukee Sub Brand M12™, RedLithium
Item Name Cordless Right Angle Drill/Driver Kit Type Cordless, Right Angle
Chuck Size 3/8 in Chuck Type Single Sleeve Ratchet
Torque Rating 100 in-lb Voltage Rating 12 V
Battery Type Lithium-Ion Speed Rating 0 - 800 r/min
Battery Capacity 1.5 Ah Handle Type Palm Grip
Color Red Dimensions 11-3/4 in L
Includes (1) 2415-20 M12 Cordless 3/8 in Right Angle Drill/Driver, (1) 48-11-2401 M12 RedLithium CP1.5 Battery Pack, (1) 48-59-2401 M12 Lithium-Ion Battery Charger, (1) Carrying Case Standards UL, ETL Listed, CSA Certified
UPC 045242197156

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok