Abbotsford
mil261521

MILWAUKEE TOOL 2615-21 M18™ Cordless Lithium-Ion Right Angle Drill Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2615-21
Documents Documents

Description

The most compact 18-volt right angle drill driver on the market. With a total profile length of just 3-3/4”, the M18™ Cordless Lithium-Ion Right Angle Drill is a compact, powerful solution for drilling and driving in tight spaces. It features the industry’s first electronic clutch, with 12 torque settings and an LED indicator for fastening with complete control. It comes with the REDLITHIUM™ XC Extended Battery Pack and M18™ and M12™ multi-voltage charger, delivering more work per charge and more work over pack life than the competitors, even in extreme conditions. The onboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED Light illuminates the work surface. An extended multi-position paddle switch gives you ultimate comfort and convenience during prolonged use.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Right Angle Drill Kit Type Cordless
Chuck Size 3/8 in Chuck Type Ratcheting
Torque Rating 125 in-lb Voltage Rating 18 V
Battery Type M18 Redlithium Speed Rating 0 - 1500 r/min
Battery Capacity 2.8 Ah Color Red
Includes 2615-20 M18 Cordless Lithium-Ion Right Angle Drill, 48-11-1828 M18 Red Lithium XC Extended Battery, 48-59-1812 M18 and M12 Multi-Voltage Charger, Carrying Case UPC 045242242214

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok