Abbotsford
mil270720

MILWAUKEE TOOL 2707-20 M18 FUEL™ HOLE HAWG® 1/2" Right Angle Drill (Tool Only)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2707-20

Description

The M18 FUEL™ HOLE HAWG® 1/2" Right Angle Drill from Milwaukee drills faster than the original corded HOLE HAWG®, delivers over 150 7/8" Holes Per Charge, and is over 30% lighter weight than its corded predecessor. Optimized for electricians, the M18 FUEL™ HOLE HAWG® is the first cordless tool of its kind, delivering game-changing productivity for professionals drilling with augers up to 1-1/4" and self-feed bits up to 2".The POWERSTATE® brushless motor delivers better performance than corded drills, especially under heavy load. REDLINK PLUS™ Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The REDLITHIUM™ XC4.0 batteries provide up to 2X more run time and recharges than standard lithium, operate down to 0*F/-18*C. and have a battery fuel gauge to display the remaining charge.

Specifications

Brand Name Milwaukee Sub Brand Hole Hawg®, M18 Fuel™
Item Name Cordless Right Angle Drill with Brushless Motor Type Variable Speed
Chuck Size 1/2 in Chuck Type Keyed
Torque Rating 650 ft-lb Voltage Rating 18 V
Battery Type Lithium-Ion Speed Rating 0 - 1200 r/min
Handle Type Loop Color Red
Dimensions 17 in L Includes (1) Chuck Key
Application For Upto 1-1/4 in for Wood (Auger Bit), Upto 2 in for Wood (Self Feed Bit) UPC 045242337781

Packages

1 - UNIT - 1