Abbotsford
mil270822

MILWAUKEE TOOL 2708-22 M18 FUEL™ HOLE HAWG® Right Angle Drill Kit w/ QUIK-LOK™

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2708-22

Description

The M18 FUEL™ HOLE HAWG® Right Angle Drill from Milwaukee drills faster than the original corded HOLE HAWG®, delivers over 150 7/8" Holes Per Charge, and is over 30% lighter weight than its corded predecessor. The QUIK-LOK™ chuck is designed for quick, keyless, one-handed bit changes and is compatible with 7/16” Hex flat or groove shank bits. Optimized for electricians, the M18 FUEL™ HOLE HAWG® is the first cordless tool of its kind, delivering game-changing productivity for professionals drilling with augers up to 1-1/4" and self-feed bits up to 2". The POWERSTATE® brushless motor delivers better performance than corded drills, especially under heavy load. REDLINK PLUS™ Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The REDLITHIUM™ XC5.0 batteries provide up to 2.5X more run time and recharges than standard lithium, operate down to 0*F/-18*C. and have a battery fuel gauge to display the remaining charge.

Specifications

Brand Name Milwaukee Sub Brand Hole Hawg®, M18 Fuel™, Quik-Lok™
Item Name Right Angle Drill Kit Type Cordless, Variable Speed
Chuck Size 7/16 in Chuck Type Keyless
Torque Rating 650 in-lb Voltage Rating 18 V
Battery Type Lithium-Ion Speed Rating 0 - 1200 r/min
Battery Capacity 5 Ah Handle Type Loop, D-Handle
Color Red/Black Control Type Trigger Switch
Dimensions 17 in L Includes 2708-20 M18 Fuel™ Hole Hawg® Right Angle Drill with Quik-Lok™, (2) 48-11-1850 M18™ Redlithium™ XC5.0 Extended Capacity Battery Pack, 48-59-1812 M18™ and M12™ Multi-Voltage Charger, Contractor's Bag
Standards UL Listed, CSA Certified UPC 045242337811

Packages

1 - UNIT - 1