Abbotsford
mil281120

MILWAUKEE TOOL M18 FUEL™ SUPER HAWG™ Right Angle Drill w/ QUIK-LOK™

Price $753.91 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2811-20

Description

The M18 FUEL™ Super Hawg™ delivers the power and run-time necessary to complete full cordless rough-ins. Optimized for plumbing, pipe fitting and HVAC professionals, this drill powers through 6-1/4 in. holes and can drill over (100) 2-9/16 in. holes per charge in 2x dimensional lumber with a self-feed bit. The POWERSTATE brushless motor generates the same power and speed in application as a corded right angle drill. REDLINK PLUS intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The REDLITHIUM HIGH OUTPUT™ 6.0 batteries delivers the power and run-time necessary to complete cordless rough-ins. A mechanical clutch in low speed protects the tool from damage in the case that a bit binds up and the tool stalls.


Generates corded power

As fast as corded

Up to 100 2-9/16 in. holes per charge

MECH clutch in low speed

QUIK-LOK™ chuck

POWERSTATE™ BRUless motor provides constant power under heavy load to power through 6-1/4 in. in. holes

REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge

All metal side handle for optimal control

LED light to illuminate the work area

Compatible with all M18™ batteries

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™, Super Hawg™
Item Name Right Angle Drill with Quick-Lok Type Cordless, Brushless
Chuck Size 7/16 in Chuck Type Keyed
Voltage Rating 18 V Battery Type Lithium-Ion
Speed Rating 0 - 1550 r/min Battery Capacity 6 Ah
Handle Type In-Line Color Red
Dimensions 5.23 in L x 24.4 in W x 12.51 in H Includes Side Handle
Standards UL Listed UPC 045242540075

Packages

1 - UNIT - 1