Abbotsford
mil268020

MILWAUKEE TOOL 2680-20 M18™ Cordless 4-1/2" Cut-off / Grinder (Tool Only)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2680-20
Documents Documents

Description

The M18® Cordless LITHIUM-ION 4-1/2 Cut-off / Grinder provides speed, durability and ease-of-use to the industrial user. Built with a Milwaukee® 4-pole motor, the 2680-20 delivers maximum power when cutting or grinding. The 2680-20 is the only cordless cut-off / grinder in the market to provide the user-preferred paddle switch for comfort and ease-of use when operating in various positions. L-shape intake vents protect the cut-off / grinder by keeping harmful debris from entering the tool and damaging internal components.

Specifications

Brand Name Milwaukee Sub Brand M18™
Type Cordless Wheel Diameter 4.5 in
Voltage Rating 18 VDC Battery Type M18
Arbor Size 7/8 in Handle Type Side
Application For Industrial UPC 045242158799

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok