Abbotsford
mil268620

MILWAUKEE TOOL 2686-20 M18™ Brushless 4-1/2" / 5" Cut-Off Grinder, Paddle Switch

Price $267.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2686-20

Description

The MILWAUKEE® M18™ Brushless 4-1/2” / 5” Cut-Off Grinder delivers power and runtime while maintaining a compact size. Milwaukee built and optimized the 11,000-rpm brushless motor specifically for cutting and surfacing applications. The Brushless Grinder, paired with built-in REDLINK™ power tool technology and REDLITHIUM™ batteries, efficiently delivers power and provides longer battery life, resulting in up to 80 cuts in ½” rebar. With the XC5.0 battery attached, the Brushless Grinder's body weighs only 4.6 lbs and measures 12.25" in length. The Brushless Grinder includes an electronic clutch for kickback protection and overload protection to maximize motor life. The 5/8”-11 spindle and tool-free guard adjustments ensure faster adjustments and less downtime while fully compatible with the most common grinder accessories in the market. The compact and lightweight build allows for excellent control and comfort. The all-metal gear case ensures that the Brushless Grinder is built to last and gets the job done every time.


Milwaukee brushless motor: optimized for efficiency, this motor delivers more run-time and longer life than a brushed motor

REDLINK™ Intelligence: Advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life

REDLITHIUM™ batteries (not included) deliver more work per charge and more work over the life of the battery

Paddle SW Design for Increased Comfort and Ease-Of-Use when Operating in Various POSNs

Tool-Free GRD Adustment for faster guard installations and adustments

5/8"-11 Spindle for Use with Common Grinding Accessories

OVLD Protection: Maximizes motor life

Electronic Clutch for Kickback Protection

Compatible with all M18™ batteries

Specifications

Brand Name Milwaukee Tool Wheel Diameter 5 in
Arbor Size 5/8 -11 UNC Color Black,Gray,Red
UPC 045242742899

Packages

1 - UNIT - 1