Abbotsford
mil278320

MILWAUKEE TOOL 2783-20 M18 FUEL™ 4-1/2" / 5" Braking Grinder (Tool Only)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2783-20
Documents Documents

Description

The world's first cordless braking grinder stops accessories in under 2 seconds, delivers the power of a corded grinder, and has up to 10X longer tool life. The M18 FUEL 4-1/2" / 5" Grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications. The POWERSTATE Brushless Motor provides up to 10X longer motor life and lower cost of ownership. The M18™ REDLITHIUM XC5.0 Battery Pack delivers up to 4X more run time and 20% more power. The grinder features REDLINK PLUS Intelligence, the most advanced system of cordless power tool electronics, for maximum performance. A Rapid Stop Brake feature stops accessories in under 2 seconds. The 18-volt lithium-ion grinder’s thin body design gives it optimized balance to rest easily in your hands. Tool-free accessory changes using the FIXTEC nut and guard adjustments mean less downtime during work. The grinder is built with the same tool body, gearing system and anti-vibration side handle as Milwaukee’s legendary high-performance corded grinders for maximum durability on the job. The kit includes 2 M18 REDLITHIUM XC5.0 Extended Capacity Battery Packs, a multi-voltage charger and carrying case. Grinding wheel sold separately.INCLUDES:- (1) M18 FUEL™ 4-1/2" / 5" Braking Grinder (Tool Only) (2783-20)- (1) Flange Nut- (1) FIXTEC Nut- (1) T27 Guard

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Braking Grinder with Brushless Motor Type Cordless
Wheel Diameter 4-1/2 or 5 in Voltage Rating 18 V
No Load Speed 8500 r/min Battery Type Lithium-Ion
Arbor Size 5/8-11 Color Red
Tool Length 15-1/4 in Switch Type Paddle No Lock
Handle Type Barrel Grip Tool Weight 6.1 lb
Warranty 5 yr Tool, 3 yr Battery Includes (1) Flange Nut, (1) Fixtec Nut, (1) T1 Guard, (1) T27 Guard
UPC 045242352142

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok