Abbotsford
mil288120

MILWAUKEE TOOL 2881-20 M18 FUEL™ 4-1/2" / 5" Braking Grinder Slide Switch, Lock-On

Price $288.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2881-20

Description

The M18 FUEL™ 4-1/2" / 5" Braking Grinder Slide Switch, Lock-On is the next advancement in power and performance, generating 11A corded power, fastest cutting, and delivering up to 135 cuts per charge. The M18 FUEL™ 4-1/2" / 5" Braking Grinder generates 11A corded power allowing you to complete the toughest grinding and cutting applications, all on the M18™ cordless system. The POWERSTATE™ Brushless Motor delivers maximum sustained power and 8,500 RPM to remove material faster and increase productivity. REDLINK PLUS™ Intelligence ensures unmatched levels of performance, protection, and compatibility. The RAPIDSTOP™ Brake provides stop times under 2 seconds with an abrasive disc. The M18 FUEL™ 4-1/2" / 5" Braking Grinder includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Batteries (not included) deliver 50% more power while running 50% cooler than our M18™ REDLITHIUM™ XC Batteries and are compatible with 200+ Tools in the M18™ System. With tool-free accessory and guard adjustments, you will experience faster accessory changes, and less downtime, while remaining fully compatible with the most common accessories in the market. The MILWAUKEE® M18 FUEL™ 4-1/2" / 5" Braking Grinder takes cordless grinders to the next level in performance and run-time.


POWERSTATE BRUless MOTR: Purposely built for the M18 FUEL™ 4-1/2 / 5 ANGL Grinder delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications.

REDLINK PLUS Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.

REDLITHIUM HIGH OUTPUT BAT PK (Not INCL) 50% more power, runs 50% cooler vs standard REDLITHIUM BAT. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the mrkt.

Slide SW Designed to Reduce User Fatigue

Tool-Free GRD Adjustment for faster guard installations and adjustments

Tool-Free ACC Changes with Integrated FIXTEC Nut Technology

Electronic Clutch for Kickback Protection

5/8-11 Spindle for Use with Common Grinding Accessories

OVLD Protection to Maximize MOTR Life

Anti-Vibration Side HNDL for Increased User Comfort and SFTY

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Angle Grinder Type Cordless, Brushless
Wheel Diameter 4-1/2 - 5 in Voltage Rating 18 V
No Load Speed 8500 r/min Battery Type Lithium-Ion
Arbor Size 5/8-11 Color Red/Black
Tool Length 12.71 in Switch Type Paddle, Slide with Lock-On, Variable Speed
Handle Type Straight, Side Tool Weight 3.1 lb
Warranty 5 yr Limited Includes (1) 2881-20 M18 Fuel 4-1/2 or 5 in Grinder Slide Switch, Lock-On, (1) T27 Guard, (1) T1 Clip-On Guard, (1) Side Handle, (1) Wrench, (1) Back Flange, (1) Flange Nut
Application For Toughest Grinding and Cutting Applications UPC 045242566297

Packages

1 - UNIT - 1