Abbotsford
mil298020

MILWAUKEE TOOL 2980-20 M18 FUEL™ 4-1/2 inch - 6 inch Braking Grinder

Price $328.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2980-20
Documents Documents

Description

The M18 FUEL™ 4-1/2” - 6” Braking Grinder, Paddle Switch, No-Lock is our highest performing small angle grinder. It generates the power of a 13A corded grinder, brakes all accessories under 3 seconds, and has 6” grinding capacity. The POWERSTATE™ Brushless Motor provides you with 9,000 RPM and the power equivalent of a 13A corded grinder, delivering industry-leading performance. REDLINK PLUS™ Intelligence ensures maximum performance and protects your angle grinder from overload, overheating and over discharge. The Rapid Stop Brake feature stops all accessories in under 3 seconds. Providing you with high performance, advanced ergonomics and legendary durability, the M18 FUEL™ 4-1/2” - 6” Braking Grinder is designed to complete the toughest grinding, surface preparation and cutting applications with all 4-1/2” – 6” accessories. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery provides you with more material removed per charge and unmatched run-time in all applications. Tool-free accessory changes using the FIXTEC nut and tool-free guard adjustments mean you will experience less downtime as you work. The cordless angle grinder's grinding wheel is sold separately.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Breaking Angle Grinder Type Cordless
Wheel Diameter 6 in Voltage Rating 18 V
No Load Speed 9000 r/min Arbor Size 5/8-11
Color Red Tool Length 12.45 in
Switch Type Paddle Handle Type Side
Tool Weight 4.5 lb Warranty 5 yr
Includes (1) 2980-20 M18 Fuel 4-1/2 - 6 in No-Lock Braking Grinder Paddle Switch, (1) FIXTEC Nut, (1) T27 Guard, (1) Back Flange, (1) Wrench, (1) Side Handle Standards UL Listed
UPC 045242537600

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok