Abbotsford
mil245022

MILWAUKEE TOOL 2450-22 M12™ 1/4" Hex Impact Driver

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2450-22

Description

Get the sub-compact hex impact driver with best-in-class performance. The M12™ Cordless Lithium-Ion 1/4" Hex Impact Driver features a Milwaukee® 4-pole motor and proprietary impact mechanism to provide 850 in-lbs of torque and more impacts per minute for maximum productivity and runtime.  Weighing just 2.3 lbs, it’s tool-belt portable and small enough to fit in tight spaces. The M12 REDLITHIUM™ Battery Pack delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. The variable-speed trigger provides increased user control.  The M12 1/4" Hex Impact Driver’s lightweight, compact design minimizes user fatigue. An on-board, real-time battery fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job. Use the built-in LED light to illuminate work surfaces in dark locations.  The kit includes two M12 batteries, an M12 lithium-ion charger and a carrying case.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Impact Driver Type Cordless
Drive Type Hex, Straight Drive Size 1/4 in
Blows Per Minute 0 - 3000 Torque Rating 850 in-lb Peak
No Load Speed 0 - 2000 r/min Voltage Rating 12 V
Battery Type Lithium-Ion Battery Capacity 1.5 Ah
Handle Type Non Slip, Soft Grip, T-Handle Tool Length 6-1/2 in
Tool Weight 2.3 lb Warranty 5 yr Limited
Includes (1) 2450-20 M12 1/4 in Hex Impact Driver (Tool Only), (1) 48-59-2401 M12 Lithium-Ion Battery Charger, (2) 48-11-2401 M12 Redlithium CP1.5 Battery Pack, (1) Carrying Case UPC 045242159130

Packages

1 - UNIT - 1