Abbotsford
mil255122

MILWAUKEE TOOL M12 FUEL™ SURGE™ 1/4" Hex Hydraulic Driver Kit

Price $317.43 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2551-22

Description

The M12 FUEL SURGE™ ¼” Hex Hydraulic Driver is the industry's first 12-volt hydraulic driver. Featuring our FLUID-DRIVE™ Hydraulic Powertrain, the hydraulic driver will let you experience operation up to 2X quieter with less vibration for smoother and faster driving speeds compared to standard impacts. The compact size of the tool and battery give you unmatched access in tight spaces and allows for easy transport on a tool belt and easy fitting into your job site tool bag. The POWERSTATE™ Brushless Motor delivers up to 0-3,200 RPM with constant power output to drive screws faster. Built-in REDLINK PLUS™ Intelligence is the most advanced electronic system on the market, preventing damage to your tool and battery caused by overloading or overheating. The cordless hydraulic driver is compatible with all Milwaukee® M12™ REDLITHIUM™ Compact Batteries or Extended Capacity Batteries, providing you with more work per charge and more work over the life of the pack than competitive batteries. The impact driver's 4-Mode DRIVE CONTROL gives you greater control over output speed and power for greater versatility in a wide range of applications. Self-Tapping Screw Mode reduces walking when you are self-tapping screws as well as reduces overdriving, breaking and stripping out screws.


FLUID-DRIVE™ hydraulic powertrain reduces metal on metal contact within the tool, delivering quieter operation, smoother performance and increased durability over a standard impact

LGer sustained torque delivers similar drive times in application as most 12V impact drivers

Up to 2X quieter operation makes this tool ideal for occupied spaces

Compact head length and compact battery footprint gives more access than competitive impact drivers

POWERSTATE™ brushless motor delivers maximum power and long motor life

REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating

REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™, Surge™
Item Name Impact Driver Kit Type Compact, Cordless, Brushless
Drive Type Hex Drive Size 1/4 in
Blows Per Minute 3400 Torque Rating 450 in-lb
No Load Speed 3000 r/min Voltage Rating 12 V
Battery Type Lithium-Ion Battery Capacity 2 Ah
Housing Material Nylon Handle Type Pistol Grip
Control Type 4 Mode Tool Length 5.2 in
Warranty 5 yr Includes (1) 2551-20 M12 Fuel Surge 1/4 in Hex Hydraulic Driver Bare Tool, (2) 48-11-2420 M12 RedLithium CP2.0 Battery, (1) 48-59-2401 M12 Lithium Ion Battery Charger, (1) Belt Clip and (1) Contractor Bag
Standards UL Listed UPC 045242536689

Packages

1 - UNIT - 1