Abbotsford
mil265020

MILWAUKEE TOOL 2650-20 M18™ 1/4" Hex Compact Impact Driver (Tool Only)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2650-20

Description

Choose the 1/4" hex compact impact driver that delivers the most torque in its class. The M18™ Cordless Lithium-Ion 1/4" Hex Compact Impact Driver is built with a Milwaukee® 4-pole motor and proprietary impact mechanism to provide 1400 in-lbs of torque and more impacts per minute for maximum productivity and runtime. Use with the REDLITHIUM™ Extended Capacity Battery Pack or Compact Battery Pack (sold separately), which deliver more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. The variable-speed trigger provides increased user control.  The M18™ 1/4" Hex Compact Impact Driver’s lightweight, compact design minimizes user fatigue, while the quick-change chuck makes bit changes fast and easy. The on-board, real-time battery fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job. Use the built-in LED light to illuminate work surfaces in dark locations.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Impact Driver Type Compact, Cordless
Drive Type Hex, Straight Drive Size 1/4 in
Blows Per Minute 0 - 3200 Torque Rating 1400 in-lb Peak
No Load Speed 0 - 2200 r/min Voltage Rating 18 V
Battery Type Lithium-Ion Battery Capacity 2.8 Ah
Handle Type Soft Grip, T-Handle Tool Length 5-3/4 in
Tool Weight 2.6 lb Warranty 5 yr Limited
Includes (1) 2650-20 M18 1/4 in Hex Compact Impact Driver (Tool Only), (1) Belt Clip UPC 045242158645

Packages

1 - UNIT - 1