Abbotsford
Final sale
mil265322

MILWAUKEE TOOL 2653-22 M18 FUEL™ 1/4" Hex Impact Driver Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2653-22

Description

The M18 FUEL 1/4" Hex Impact Driver is the most powerful tool in its class. This hex impact driver provides up to 3X longer motor life, 50% more runtime, and proprietary Milwaukee 3-Mode DRIVE CONTROL for better control over the power and speed required for specific applications. The POWERSTATE Brushless Motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM Extended Capacity Battery Pack delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. The onboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. REDLINK PLUS intelligence ensures optimized performance and protection from overload, overheating and over-discharge. The M18 FUEL 1/4" Hex Impact Driver offers up to 55% faster application speed, and a range of 200 in-lbs to 1600 in-lbs of torque. Its compact size and weight allow access to tighter areas and reduce user fatigue. The built-in LED light illuminates work surfaces in dark locations. The kit includes the new multi-voltage charger, so you can charge all M12 and M18 lithium-ion batteries with one charger.INCLUDES:(1) M18 FUEL 1/4" Hex Impact Driver (Tool Only) (2653-20)(1) M18 & M12 Multi-Voltage Charger (48-59-1812)(2) M18 REDLITHIUM XC 4.0 Extended Capacity Battery Pack (48-11-1840)(1) Carrying Case(1) Belt ClipKEY FEATURES:- Milwaukee POWERSTATE Brushless Motor runs cooler, lasts longer and delivers up to 55% faster application speed- The Milwaukee REDLITHIUM Battery Pack is the most durable pack on the market and provides up to 50% more run time- REDLINK PLUS Electronic Intelligence allows the operator to choose between 3 fastening modes with Milwaukee’s proprietary DRIVE CONTROL feature- DRIVE CONTROL: Three fastening modes provide variable power and speed for precision work and heavy duty applications

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Impact Driver Kit Type Cordless
Drive Type Hex Drive Size 1/4 in
Torque Rating 1600 in-lb Peak No Load Speed 0 - 2900 r/min
Voltage Rating 18 V Number of Speeds 3
Battery Type Lithium-Ion Battery Capacity 3 Ah
Control Type 3 Mode Tool Length 5-1/2 in
Warranty 5 yr UPC 045242276042

Packages

1 - UNIT - 1