Abbotsford
mil275320

MILWAUKEE TOOL 2753-20 M18 FUEL™ 1/4" Hex Impact Driver (Tool Only)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2753-20

Description

The M18 FUEL™ ¼” Hex Impact Driver is the Most Powerful Tool in its Class. At 1800 in-lbs of fastening torque, this tool drives screws faster but also provides greater control over power and speed thanks to its proprietary 4-mode DRIVE CONTROL™. The POWERSTATE™ Brushless Motor delivers up to 0-3,000 RPM with constant power output to drive screws faster. REDLINK PLUS™ Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. For use with REDLITHIUM™ Compact Batteries or Extended Capacity Batteries (sold separately), which deliver more work per charge and more work over the life of the pack than competitive batteries on the market.The 4-Mode DRIVE CONTROL™ provides greater control over output speed and power for greater versatility by delivering 0-850 RPM in Mode 1, 0-2100 RPM in Mode 2, and 0-3000 RPM in Mode 3. Self-Tapping Screw Mode is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking, and stripping out screws.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Battery Type M18 UPC 045242363810

Packages

1 - UNIT - 1